1/4"-20 x 4" Grade 5 Zinc Plated Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0858164| Mfr #: 123021

$15.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0858164 Mfr #: 123021
Screw Industry Standards: ASME B18.2.1Rockwell Hardness: C25 to C34
Proof Load: 2700 psiThread Type: UNC (Coarse)
Fastener Length: 4"Thread Style: Partially Threaded
Screw Grade/Class: Grade 5Tensile Strength: 120, 000 psi
Fastener Finish: Zinc PlatedHead Type: Hex
Dia./Thread Size: 1/4"-20Item: Hex Head Cap Screw
Basic Material: SteelSystem of Measurement: Inch
Head Width: 7/16"Head Height: 5/32"
Thread Direction: Right HandCountry of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/4 In.-20, Thread Type UNC (Coarse), Fastener Length 4 In., Min. Thread Length 3/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/32 In., Head Width 7/16 In., Proof Load 2700 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.