LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

1/4"-20 x 4" Grade 5 Zinc Plated Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1980657| Mfr #: 457030-PG

$25.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1980657 Mfr #: 457030-PG
Item: Hex Head Cap ScrewProof Load: 85, 000 psi
Screw Industry Standards: ASME B18.2.1Fastener Finish: Zinc Plated
Fastener Length: 4"Thread Style: Partially Threaded
Head Width: 7/16"Tensile Strength: 120, 000 psi
Head Type: HexThread Type: UNC (Coarse)
Dia./Thread Size: 1/4"-20Basic Material: Steel
System of Measurement: InchRockwell Hardness: C25 to C34
Thread Direction: Right HandScrew Grade/Class: Grade 5
Head Height: 5/32"Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/4 In.-20, Thread Type UNC (Coarse), Fastener Length 4 In., Min. Thread Length 3/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/32 In., Head Width 7/16 In., Proof Load 85,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.