1/4"-20 x 5/8" Grade 5 Zinc Plated Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0779046| Mfr #: 2FB89

$16.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0779046 Mfr #: 2FB89
Basic Material: SteelRockwell Hardness: C25 to C34
Fastener Finish: Zinc PlatedThread Type: UNC (Coarse)
Thread Direction: Right HandSystem of Measurement: Inch
Tensile Strength: 120, 000 psiHead Type: Hex Serrated Flange
Item: Hex Head Cap ScrewScrew Grade/Class: Grade 5
Screw Industry Standards: ASME B18.2.1Proof Load: 85, 000 psi
Fastener Length: 5/8"Dia./Thread Size: 1/4"-20
Head Width: 3/8"Head Height: 9/32"
Flange Dia.: 9/16"Thread Style: Fully Threaded
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex Serrated Flange, Dia./Thread Size 1/4 In.-20, Thread Type UNC (Coarse), Fastener Length 5/8 In., Min. Thread Length 5/8 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 9/32 In., Head Width 3/8 In., Flange Dia. 9/16 In., Proof Load 85, 000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.