1/4"-20 x 5/8" Grade 5 Chrome Plated Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1766353| Mfr #: MPB3069

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1766353 Mfr #: MPB3069
System of Measurement: InchScrew Industry Standards: ASME B18.2.1
Basic Material: SteelScrew Grade/Class: Grade 5
Fastener Finish: Chrome PlatedHead Type: Hex
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Item: Hex Head Cap ScrewRockwell Hardness: C25 to C34
Thread Style: Fully ThreadedTensile Strength: 3800 psi
Fastener Length: 5/8"Dia./Thread Size: 1/4"-20
Proof Load: 2700 psiHead Width: 7/16"
Head Height: 5/32"Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/4 In.-20, Thread Type UNC (Coarse), Fastener Length 5/8 In., Min. Thread Length 5/8 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Chrome Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5/32 In., Head Width 7/16 In., Proof Load 2700 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 5
Save 15%. Sign up for Z-mail.