1/4"-28 x 1" Grade 5 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 100 pk.

VALUE BRAND| Zoro #: G0980822| Mfr #: 457044-PG

$7.24 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Type: Hex
Basic Material: Steel
Head Width: 7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0980822 Mfr #: 457044-PG
Head Type: HexBasic Material: Steel
Head Width: 7/16"System of Measurement: Inch
Head Height: 5/32"Proof Load: 85,000 psi
Tensile Strength: 120,000 psiRockwell Hardness: C25 to C34
Min. Thread Length: 3/4"Fastener Finish: Zinc Plated
Screw Industry Standards: ASME B18.2.1Dia./Thread Size: 1/4"-28
Thread Style: Partially ThreadedFastener Length: 1"
Screw Grade/Class: Grade 5Item: Hex Head Cap Screw
Thread Direction: Right HandThread Type: UNC (Coarse)
Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/4 In.-28, Thread Type UNC (Coarse), Fastener Length 1 In., Min. Thread Length 3/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/32 In., Head Width 7/16 In., Proof Load 85,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 100

Reviews