KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4"-28 x 1" Grade 5 Chrome Plated UNF (Fine) Hex Head Cap Screws, 5 pk.

VALUE BRAND| Zoro #: G2248145| Mfr #: MPB3030

$10.54 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Width: 7/16"
Head Height: 5/32"
Proof Load: 3100 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2248145 Mfr #: MPB3030
Head Width: 7/16"Head Height: 5/32"
Proof Load: 3100 psiBasic Material: Steel
Thread Style: Partially ThreadedSystem of Measurement: Inch
Min. Thread Length: 3/4"Screw Industry Standards: ASME B18.2.1
Head Type: HexThread Direction: Right Hand
Fastener Finish: Chrome PlatedTensile Strength: 4350 psi
Screw Grade/Class: Grade 5Item: Hex Head Cap Screw
Rockwell Hardness: C25 to C34Fastener Length: 1"
Thread Type: UNF (Fine)Dia./Thread Size: 1/4"-28
Country of Origin (subject to change): Taiwan, Province of China

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Chrome Plated, Dia./Thread Size 1/4 In.-28, Fastener Length 1 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 In., Head Height 5/32 In., Head Width 7/16 In., Package Quantity 5

Reviews