Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, 2-1/2" L, 100 PK (Discontinued)
Mfr # 3EPC5
Zoro # G0707743
This Product is Discontinued
Key Features
- System of Measurement Inch
- Fastener Length 2-1/2"
- Head Width 7/16"
- Thread Style Fully Threaded
- Thread Direction Right Hand