1/4"-28 x 2-1/4" Grade 5 Chrome Plated Hex Head Cap Screw, 5 pk.

VALUE BRAND |Zoro #: G1892247|Mfr #: MPB3001

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1892247 Mfr #: MPB3001
Basic Material: SteelSystem of Measurement: Inch
Rockwell Hardness: C25 to C34Fastener Finish: Chrome Plated
Thread Type: UNF (Fine)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: Grade 5Screw Industry Standards: ASME B18.2.1
Fastener Length: 2-1/4"Dia./Thread Size: 1/4"-28
Proof Load: 3100 psiHead Width: 7/16"
Head Height: 5/32"Thread Style: Partially Threaded
Tensile Strength: 4350 psiCountry of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/4 In.-28, Thread Type UNF (Fine), Fastener Length 2-1/4 In., Min. Thread Length 3/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Chrome Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/32 In., Head Width 7/16 In., Proof Load 3100 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 5

Product Reviews

Save 15% when you sign up for Z-mail.