Zoro Select
Grade 5, 1/4"-28 Hex Head Cap Screw, Chrome Plated Steel, 7/8 in L, 5 PK
Mfr # MPB3029
Zoro # G0895605
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Width 7/16 in
- Drive External Hex
- Material Grade/Class Grade 5
- Material Steel
Explore More Products
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 160 mm L, 10 PK M01220.140.0160
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 25 PK M55000.100.0050
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2-3/4 in L, 10 PK U04360.043.0275
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 8 in L U51000.100.0800
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 9 in L, 5 PK U01200.062.0900
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain 316 Stainless Steel, 65 mm L, 5 PK M55000.160.0065
- ZORO SELECT Class 8.8, M33-3.50 Hex Head Cap Screw, Zinc Plated Steel, 110 mm L, 2 PK M01200.330.0110
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 25 PK B01000.075.0550
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Chrome Plated Steel, 1 in L, 5 PK MPB3030
- ZORO SELECT Grade 5, 3/4"-16 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK U01062.075.0300
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK U01060.050.0450
- Zoro Select Hex Head Cap Screws