20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

3/4"-10 x 1-1/4" Grade 5 Zinc Plated Hex Head Cap Screw, 20 pk.

VALUE BRAND| Zoro #: G1180435| Mfr #: 847502-PG

$13.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1180435 Mfr #: 847502-PG
Basic Material: SteelSystem of Measurement: Inch
Fastener Finish: Zinc PlatedThread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: Grade 5Screw Industry Standards: ASME B18.2.1
Rockwell Hardness: C25 to C34Thread Type: UNC (Coarse)
Thread Style: Fully ThreadedTensile Strength: 120, 000 psi
Min. Thread Length: 1-1/4"Fastener Length: 1-1/4"
Dia./Thread Size: 3/4"-10Head Width: 1-1/8"
Head Height: 15/32"Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/4 In.-10, Thread Type UNC (Coarse), Fastener Length 1-1/4 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 15/32 In., Head Width 1-1/8 In., Screw Industry Standards ASME B18.2.1, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.