3/4"-10 x 1-3/4" Grade 5 UNC (Coarse) Hex Head Cap Screws, 20 pk.

VALUE BRAND| Zoro #: G2101102| Mfr #: 4RUP2

$24.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Hex Head Cap Screw
Head Type: Hex
Tensile Strength: 120,000 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2101102 Mfr #: 4RUP2
System of Measurement: InchThread Type: UNC (Coarse)
Head Type: HexHead Height: 15/32"
Dia./Thread Size: 3/4"-10Item: Hex Head Cap Screw
Head Width: 1-1/8"Thread Direction: Right Hand
Screw Industry Standards: ASME B18.2.1Rockwell Hardness: C25 to C34
Thread Style: Fully ThreadedTensile Strength: 120, 000 psi
Fastener Length: 1-3/4"Screw Grade/Class: Grade 5
Fastener Finish: PlainBasic Material: Steel
Proof Load: 85, 000 psiMin. Thread Length: 1-3/4"
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/4 In.-10, Thread Type UNC (Coarse), Fastener Length 1-3/4 In., Min. Thread Length 1-3/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 15/32 In., Head Width 1-1/8 In., Proof Load 85,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 20

Product Reviews