3/4"-10 x 2-1/2" Grade 5 Zinc Plated Hex Head Cap Screw, 20 pk.

VALUE BRAND| Zoro #: G1529814| Mfr #: 2CU51

$19.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1529814 Mfr #: 2CU51
Head Height: 15/32"System of Measurement: Inch
Dia./Thread Size: 3/4"-10Head Width: 1-1/8"
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Industry Standards: ASME B18.2.1Rockwell Hardness: C25 to C34
Thread Style: Fully ThreadedTensile Strength: 120, 000 psi
Fastener Length: 2-1/2"Screw Grade/Class: Grade 5
Fastener Finish: Zinc PlatedBasic Material: Steel
Min. Thread Length: 2-1/2"Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/4 In.-10, Thread Type UNC (Coarse), Fastener Length 2-1/2 In., Min. Thread Length 2-1/2 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 15/32 In., Head Width 1-1/8 In., Screw Industry Standards ASME B18.2.1, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.