JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

3/4"-10 x 2-1/2" Grade 5 Zinc Plated Hex Head Cap Screw, 20 pk.

VALUE BRAND| Zoro #: G1683114| Mfr #: 457512-PG

$69.65 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1683114 Mfr #: 457512-PG
Tensile Strength: 120, 000 psiScrew Industry Standards: ASME B18.2.1
System of Measurement: InchDia./Thread Size: 3/4"-10
Fastener Length: 2-1/2"Screw Grade/Class: Grade 5
Rockwell Hardness: C25 to C34Head Height: 5/32"
Head Type: HexThread Direction: Right Hand
Item: Hex Head Cap ScrewThread Type: UNC (Coarse)
Head Width: 1-1/8"Basic Material: Steel
Proof Load: 85, 000 psiThread Style: Partially Threaded
Fastener Finish: Zinc PlatedCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/4 In.-10, Thread Type UNC (Coarse), Fastener Length 2-1/2 In., Min. Thread Length 1-3/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/32 In., Head Width 1-1/8 In., Proof Load 85,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.