PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

3/4"-10 x 2-3/4" Grade 5 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 20 pk.

VALUE BRAND| Zoro #: G0496011| Mfr #: 1KB67

$17.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0496011 Mfr #: 1KB67
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Screw Industry Standards: ASME B18.2.1Dia./Thread Size: 3/4"-10
System of Measurement: InchHead Width: 1-1/8"
Head Height: 15/32"Head Type: Hex
Item: Hex Head Cap ScrewRockwell Hardness: C25 to C34
Thread Style: Partially ThreadedTensile Strength: 120, 000 psi
Fastener Length: 2-3/4"Screw Grade/Class: Grade 5
Fastener Finish: Zinc PlatedBasic Material: Steel
Proof Load: 28, 400 psiCountry of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/4 In.-10, Thread Type UNC (Coarse), Fastener Length 2-3/4 In., Min. Thread Length 1-3/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15/32 In., Head Width 1-1/8 In., Proof Load 28,400 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 20

Product Reviews