3/4"-10 x 3-1/4" Grade 5 Zinc Plated Hex Head Cap Screw, 20 pk.

VALUE BRAND| Zoro #: G1180846| Mfr #: 457518-PG

$83.55 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1180846 Mfr #: 457518-PG
Tensile Strength: 120, 000 psiThread Direction: Right Hand
Fastener Length: 3-1/4"Rockwell Hardness: C25 to C34
Thread Type: UNC (Coarse)Screw Industry Standards: ASME B18.2.1
Head Type: HexHead Height: 15/32"
System of Measurement: InchFastener Finish: Zinc Plated
Basic Material: SteelProof Load: 85, 000 psi
Dia./Thread Size: 3/4"-10Head Width: 1-1/8"
Item: Hex Head Cap ScrewScrew Grade/Class: Grade 5
Thread Style: Partially ThreadedCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/4 In.-10, Thread Type UNC (Coarse), Fastener Length 3-1/4 In., Min. Thread Length 1-3/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15/32 In., Head Width 1-1/8 In., Proof Load 85,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.