3/4"-10 x 4-1/2" Grade 5 Zinc Plated Hex Head Cap Screw, 20 pk.

VALUE BRAND| Zoro #: G0798831| Mfr #: 457526-PG

$109.05 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0798831 Mfr #: 457526-PG
Basic Material: SteelHead Height: 15/32"
System of Measurement: InchDia./Thread Size: 3/4"-10
Rockwell Hardness: C25 to C34Fastener Finish: Zinc Plated
Head Width: 1-1/8"Thread Type: UNC (Coarse)
Thread Direction: Right HandTensile Strength: 120, 000 psi
Head Type: HexFastener Length: 4-1/2"
Item: Hex Head Cap ScrewScrew Grade/Class: Grade 5
Screw Industry Standards: ASME B18.2.1Proof Load: 85, 000 psi
Thread Style: Partially ThreadedCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/4 In.-10, Thread Type UNC (Coarse), Fastener Length 4-1/2 In., Min. Thread Length 1-3/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15/32 In., Head Width 1-1/8 In., Proof Load 85, 000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 20

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.