WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Hex Cap Screw, Gr 5, 3/4-10x4, PK20

VALUE BRAND| Zoro #: G2303917| Mfr #: 1KB71

$22.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Head Type: Hex
Basic Material: Steel
Head Width: 1-1/8"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2303917 Mfr #: 1KB71
Head Type: HexBasic Material: Steel
Head Width: 1-1/8"System of Measurement: Inch
Head Height: 15/32"Proof Load: 28,400 psi
Tensile Strength: 120,000 psiRockwell Hardness: C25 to C34
Min. Thread Length: 1-3/4"Fastener Finish: Zinc Plated
Screw Industry Standards: ASME B18.2.1Dia./Thread Size: 3/4"-10
Thread Style: Fully ThreadedFastener Length: 4"
Screw Grade/Class: Grade 5Item: Hex Head Cap Screw
Thread Direction: Right HandThread Type: UNC (Coarse)
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/4 In.-10, Thread Type UNC (Coarse), Fastener Length 4 In., Min. Thread Length 1-3/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 15/32 In., Head Width 1-1/8 In., Proof Load 28,400 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 20

Product Reviews