3/4"-10 x 5-1/2" Grade 5 Plain Hex Head Cap Screw, 20 pk.

VALUE BRAND| Zoro #: G1243855| Mfr #: 4RUR3

$62.21 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1243855 Mfr #: 4RUR3
Head Height: 15/32"Head Width: 1-1/8"
Dia./Thread Size: 3/4"-10Item: Hex Head Cap Screw
Thread Direction: Right HandScrew Industry Standards: ASME B18.2.1
Thread Type: UNC (Coarse)Head Type: Hex
System of Measurement: InchBasic Material: Steel
Proof Load: 85, 000 psiMin. Thread Length: 1-3/4"
Rockwell Hardness: C25 to C34Thread Style: Fully Threaded
Tensile Strength: 120, 000 psiFastener Length: 5-1/2"
Screw Grade/Class: Grade 5Fastener Finish: Plain
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/4 In.-10, Thread Type UNC (Coarse), Fastener Length 5-1/2 In., Min. Thread Length 1-3/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 15/32 In., Head Width 1-1/8 In., Proof Load 85,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.