3/4"-10 x 5" Grade 5 Plain Hex Head Cap Screw, 20 pk.

VALUE BRAND |Zoro #: G2043027|Mfr #: 4RUR2

$55.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2043027 Mfr #: 4RUR2
Head Height: 15/32"System of Measurement: Inch
Dia./Thread Size: 3/4"-10Head Width: 1-1/8"
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Industry Standards: ASME B18.2.1Rockwell Hardness: C25 to C34
Thread Style: Fully ThreadedTensile Strength: 120, 000 psi
Fastener Length: 5"Screw Grade/Class: Grade 5
Fastener Finish: PlainBasic Material: Steel
Proof Load: 85, 000 psiMin. Thread Length: 1-3/4"
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/4 In.-10, Thread Type UNC (Coarse), Fastener Length 5 In., Min. Thread Length 1-3/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 15/32 In., Head Width 1-1/8 In., Proof Load 85, 000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 20

Product Reviews

Save 15% when you sign up for Z-mail.