3/4"-10 x 6" Grade 5 Zinc Plated Hex Head Cap Screw, 20 pk.

VALUE BRAND| Zoro #: G1661624| Mfr #: 1KB75

$40.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1661624 Mfr #: 1KB75
Head Height: 15/32"System of Measurement: Inch
Dia./Thread Size: 3/4"-10Head Width: 1-1/8"
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Industry Standards: ASME B18.2.1Basic Material: Steel
Proof Load: 28, 400 psiMin. Thread Length: 1-3/4"
Rockwell Hardness: C25 to C34Thread Style: Fully Threaded
Tensile Strength: 120, 000 psiFastener Length: 6"
Screw Grade/Class: Grade 5Fastener Finish: Zinc Plated
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/4 In.-10, Thread Type UNC (Coarse), Fastener Length 6 In., Min. Thread Length 1-3/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 15/32 In., Head Width 1-1/8 In., Proof Load 28, 400 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 20

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.