3/4"-16 x 1" Grade 5 Zinc Plated Hex Head Cap Screw, 20 pk.

VALUE BRAND |Zoro #: G0770131|Mfr #: 847540-PG

$15.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0770131 Mfr #: 847540-PG
Basic Material: SteelSystem of Measurement: Inch
Rockwell Hardness: C25 to C34Fastener Finish: Zinc Plated
Thread Direction: Right HandTensile Strength: 120, 000 psi
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: Grade 5Screw Industry Standards: ASME B18.2.1
Min. Thread Length: 1"Fastener Length: 1"
Dia./Thread Size: 3/4"-16Head Width: 1-1/8"
Head Height: 15/32"Thread Type: UNF (Fine)
Thread Style: Fully ThreadedCountry of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/4 In.-16, Thread Type UNF (Fine), Fastener Length 1 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 15/32 In., Head Width 1-1/8 In., Screw Industry Standards ASME B18.2.1, Package Quantity 20

Product Reviews

Save 15% when you sign up for Z-mail.