3/4"-16 x 2-1/2" Grade 5 Plain Hex Head Cap Screw, 20 pk.

VALUE BRAND| Zoro #: G2172834| Mfr #: 4RUT5

$39.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2172834 Mfr #: 4RUT5
Head Type: HexThread Direction: Right Hand
Thread Type: UNF (Fine)Item: Hex Head Cap Screw
Basic Material: SteelScrew Industry Standards: ASME B18.2.1
System of Measurement: InchHead Width: 1-1/8"
Head Height: 15/32"Rockwell Hardness: C25 to C34
Thread Style: Fully ThreadedTensile Strength: 120, 000 psi
Min. Thread Length: 1-3/4"Fastener Length: 2-1/2"
Screw Grade/Class: Grade 5Fastener Finish: Plain
Dia./Thread Size: 3/4"-16Proof Load: 85, 000 psi
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/4 In.-16, Thread Type UNF (Fine), Fastener Length 2-1/2 In., Min. Thread Length 1-3/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 15/32 In., Head Width 1-1/8 In., Proof Load 85,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.