Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, 5 Carbon Steel, 1-1/2" L, 100 PK (Discontinued)
Mfr # 457142-PG
Zoro # G1876427
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 16
- Fastener Length 1 1/2 in
- Head Width 9/16 in
- Material 5 Carbon Steel