JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

3/8"-16 x 1-1/2" Grade 5 Zinc Plated Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G2437531| Mfr #: 2FE28

$15.71 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2437531 Mfr #: 2FE28
Head Type: Hex Serrated FlangeSystem of Measurement: Inch
Basic Material: SteelFastener Finish: Zinc Plated
Screw Industry Standards: ASME B18.2.1Thread Type: UNC (Coarse)
Screw Grade/Class: Grade 5Thread Direction: Right Hand
Tensile Strength: 120, 000 psiRockwell Hardness: C25 to C34
Item: Hex Head Cap ScrewProof Load: 85, 000 psi
Thread Style: Partially ThreadedFastener Length: 1-1/2"
Dia./Thread Size: 3/8"-16Head Width: 9/16"
Head Height: 3/8"Flange Dia.: 13/16"
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex Serrated Flange, Dia./Thread Size 3/8 In.-16, Thread Type UNC (Coarse), Fastener Length 1-1/2 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 3/8 In., Head Width 9/16 In., Flange Dia. 13/16 In., Proof Load 85,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25
Save 15%. Sign up for Z-mail.