JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

3/8"-16 x 2-1/4" Grade 5 Zinc Plated Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G0554522| Mfr #: 1KA55

$9.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0554522 Mfr #: 1KA55
System of Measurement: InchBasic Material: Steel
Head Height: 15/64"Head Type: Hex
Screw Industry Standards: ASME B18.2.1Dia./Thread Size: 3/8"-16
Head Width: 9/16"Thread Type: UNC (Coarse)
Item: Hex Head Cap ScrewThread Direction: Right Hand
Rockwell Hardness: C25 to C34Thread Style: Partially Threaded
Tensile Strength: 120, 000 psiFastener Length: 2-1/4"
Screw Grade/Class: Grade 5Fastener Finish: Zinc Plated
Proof Load: 6600 psiCountry of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-16, Thread Type UNC (Coarse), Fastener Length 2-1/4 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 9/16 In., Proof Load 6600 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.