3/8"-16 x 2-1/4" Grade 5 Plain Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G0970173| Mfr #: 4RVF3

$12.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0970173 Mfr #: 4RVF3
Head Type: HexThread Direction: Right Hand
Thread Type: UNC (Coarse)Item: Hex Head Cap Screw
Screw Grade/Class: Grade 5Tensile Strength: 120, 000 psi
Fastener Finish: PlainBasic Material: Steel
Rockwell Hardness: C25 to C34Screw Industry Standards: ASME B18.2.1
Proof Load: 85, 000 psiSystem of Measurement: Inch
Thread Style: Fully ThreadedFastener Length: 2-1/4"
Dia./Thread Size: 3/8"-16Min. Thread Length: 1"
Head Width: 9/16"Head Height: 15/64"
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-16, Thread Type UNC (Coarse), Fastener Length 2-1/4 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 9/16 In., Proof Load 85,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.