Gift buying made easy: Shop Zoro.com Gift Certificates

3/8"-16 x 2" Grade 5 Plain Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1340175| Mfr #: 3EPJ9

$29.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1340175 Mfr #: 3EPJ9
System of Measurement: InchDia./Thread Size: 3/8"-16
Fastener Finish: PlainHead Width: 9/16"
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Industry Standards: ASME B18.2.1Basic Material: Steel
Head Height: 15/64"Rockwell Hardness: C25 to C34
Thread Style: Fully ThreadedTensile Strength: 120, 000 psi
Proof Load: 85, 000 psiMin. Thread Length: 1"
Fastener Length: 2"Screw Grade/Class: Grade 5
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-16, Thread Type UNC (Coarse), Fastener Length 2 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 9/16 In., Proof Load 85, 000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 100

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.