KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8"-16 x 3-1/2" Grade 5 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 50 pk.

VALUE BRAND| Zoro #: G1379585| Mfr #: 2CB48

$19.86 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 3-1/2"
Screw Grade/Class: Grade 5
Dia./Thread Size: 3/8"-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1379585 Mfr #: 2CB48
Fastener Length: 3-1/2"Screw Grade/Class: Grade 5
Dia./Thread Size: 3/8"-16Head Height: 15/64"
Screw Industry Standards: ASME B18.2.1Basic Material: Steel
Fastener Finish: Zinc PlatedRockwell Hardness: C25 to C34
Thread Style: Partially ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 1"Tensile Strength: 120,000 psi
Head Type: HexHead Width: 9/16"
System of Measurement: InchThread Type: UNC (Coarse)
Thread Direction: Right HandCountry of Origin (subject to change): Taiwan, Province of China

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-16, Thread Type UNC (Coarse), Fastener Length 3-1/2 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 9/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 50

Reviews