3/8"-16 x 4-1/2" Grade 5 Plain Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1844202| Mfr #: 4RVG2

$41.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1844202 Mfr #: 4RVG2
System of Measurement: InchHead Width: 9/16"
Item: Hex Head Cap ScrewFastener Finish: Plain
Thread Type: UNC (Coarse)Head Type: Hex
Thread Direction: Right HandScrew Industry Standards: ASME B18.2.1
Dia./Thread Size: 3/8"-16Proof Load: 85, 000 psi
Rockwell Hardness: C25 to C34Min. Thread Length: 1"
Thread Style: Fully ThreadedFastener Length: 4-1/2"
Tensile Strength: 120, 000 psiScrew Grade/Class: Grade 5
Basic Material: SteelHead Height: 15/64"
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-16, Thread Type UNC (Coarse), Fastener Length 4-1/2 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 9/16 In., Proof Load 85,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.