3/8"-16 x 4" Grade 5 Zinc Plated Hex Head Cap Screw, 50 pk.

VALUE BRAND |Zoro #: G0827267|Mfr #: 1KA62

$16.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0827267 Mfr #: 1KA62
Basic Material: SteelHead Height: 15/64"
System of Measurement: InchDia./Thread Size: 3/8"-16
Head Width: 9/16"Thread Type: UNC (Coarse)
Thread Direction: Right HandHead Type: Hex
Item: Hex Head Cap ScrewScrew Industry Standards: ASME B18.2.1
Thread Style: Partially ThreadedTensile Strength: 120, 000 psi
Fastener Length: 4"Screw Grade/Class: Grade 5
Fastener Finish: Zinc PlatedProof Load: 6600 psi
Rockwell Hardness: C25 to C34Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-16, Thread Type UNC (Coarse), Fastener Length 4 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 9/16 In., Proof Load 6600 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.