3/8"-16 x 5" Grade 5 Zinc Plated Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G0934893| Mfr #: 1KA66

$25.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0934893 Mfr #: 1KA66
Basic Material: SteelHead Height: 15/64"
System of Measurement: InchDia./Thread Size: 3/8"-16
Head Width: 9/16"Thread Type: UNC (Coarse)
Thread Direction: Right HandHead Type: Hex
Item: Hex Head Cap ScrewScrew Industry Standards: ASME B18.2.1
Proof Load: 6600 psiRockwell Hardness: C25 to C34
Thread Style: Fully ThreadedTensile Strength: 120, 000 psi
Min. Thread Length: 1"Fastener Length: 5"
Screw Grade/Class: Grade 5Fastener Finish: Zinc Plated
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-16, Thread Type UNC (Coarse), Fastener Length 5 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 9/16 In., Proof Load 6600 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.