3/8"-24 x 1-1/2" Grade 5 Chrome Plated Hex Head Cap Screw, 5 pk.

VALUE BRAND |Zoro #: G0708373|Mfr #: MPB3044

$12.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0708373 Mfr #: MPB3044
Basic Material: SteelSystem of Measurement: Inch
Rockwell Hardness: C25 to C34Fastener Finish: Chrome Plated
Thread Type: UNF (Fine)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: Grade 5Screw Industry Standards: ASME B18.2.1
Fastener Length: 1-1/2"Dia./Thread Size: 3/8"-24
Proof Load: 7450 psiHead Width: 9/16"
Head Height: 15/64"Thread Style: Partially Threaded
Tensile Strength: 10, 500 psiCountry of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-24, Thread Type UNF (Fine), Fastener Length 1-1/2 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Chrome Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 9/16 In., Proof Load 7450 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 5

Product Reviews

Save 15% when you sign up for Z-mail.