JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

3/8"-24 x 1-1/4" Grade 5 Zinc Plated Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0668193| Mfr #: 847182-PG

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0668193 Mfr #: 847182-PG
Fastener Finish: Zinc PlatedItem: Hex Head Cap Screw
Screw Industry Standards: ASME B18.2.1Head Type: Hex
System of Measurement: InchScrew Grade/Class: Grade 5
Basic Material: SteelThread Direction: Right Hand
Tensile Strength: 120, 000 psiFastener Length: 1-1/4"
Dia./Thread Size: 3/8"-24Head Width: 5/8"
Head Height: 9/32"Rockwell Hardness: C25 to C34
Thread Type: UNF (Fine)Thread Style: Partially Threaded
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-24, Thread Type UNF (Fine), Fastener Length 1-1/4 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 9/32 In., Head Width 5/8 In., Screw Industry Standards ASME B18.2.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.