BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

3/8"-24 x 1-1/4" Grade 5 Chrome Plated UNF (Fine) Hex Head Cap Screws, 5 pk.

VALUE BRAND| Zoro #: G0913866| Mfr #: MPB3043

$10.76 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNF (Fine)
Thread Direction: Right Hand
Fastener Finish: Chrome Plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0913866 Mfr #: MPB3043
Thread Type: UNF (Fine)Thread Direction: Right Hand
Fastener Finish: Chrome PlatedHead Type: Hex
Screw Grade/Class: Grade 5Rockwell Hardness: C25 to C34
System of Measurement: InchMin. Thread Length: 1"
Thread Style: Partially ThreadedScrew Industry Standards: ASME B18.2.1
Proof Load: 7450 psiHead Width: 9/16"
Dia./Thread Size: 3/8"-24Tensile Strength: 10,500 psi
Head Height: 15/64"Basic Material: Steel
Fastener Length: 1-1/4"Country of Origin (subject to change): Taiwan

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-24, Thread Type UNF (Fine), Fastener Length 1-1/4 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Chrome Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 9/16 In., Proof Load 7450 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 5

Reviews