3/8"-24 x 1" Grade 5 Zinc Plated Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1415023| Mfr #: 2CB62

$9.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1415023 Mfr #: 2CB62
System of Measurement: InchThread Type: UNF (Fine)
Thread Direction: Right HandHead Type: Hex
Item: Hex Head Cap ScrewScrew Industry Standards: ASME B18.2.1
Rockwell Hardness: C25 to C34Thread Style: Fully Threaded
Fastener Length: 1"Tensile Strength: 120, 000 psi
Screw Grade/Class: Grade 5Fastener Finish: Zinc Plated
Dia./Thread Size: 3/8"-24Basic Material: Steel
Head Width: 9/16"Head Height: 15/64"
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-24, Thread Type UNF (Fine), Fastener Length 1 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 9/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.