Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

3/8"-24 x 1" Grade 5 Chrome Plated UNF (Fine) Hex Head Cap Screws, 5 pk.

VALUE BRAND| Zoro #: G1669884| Mfr #: MPB3042

$12.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Type: Hex
Basic Material: Steel
Head Width: 9/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1669884 Mfr #: MPB3042
Head Type: HexBasic Material: Steel
Head Width: 9/16"System of Measurement: Inch
Head Height: 15/64"Proof Load: 7450 psi
Tensile Strength: 10,500 psiRockwell Hardness: C25 to C34
Min. Thread Length: 1"Fastener Finish: Chrome Plated
Screw Industry Standards: ASME B18.2.1Dia./Thread Size: 3/8"-24
Thread Style: Fully ThreadedFastener Length: 1"
Screw Grade/Class: Grade 5Item: Hex Head Cap Screw
Thread Direction: Right HandThread Type: UNF (Fine)
Country of Origin (subject to change): Taiwan

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-24, Thread Type UNF (Fine), Fastener Length 1 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Chrome Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 9/16 In., Proof Load 7450 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 5

Reviews