3/8"-24 x 2" Grade 5 Plain Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G2358343| Mfr #: 3FNE8

$36.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2358343 Mfr #: 3FNE8
System of Measurement: InchThread Type: UNF (Fine)
Thread Direction: Right HandHead Type: Hex
Item: Hex Head Cap ScrewScrew Industry Standards: ASME B18.2.1
Dia./Thread Size: 3/8"-24Basic Material: Steel
Proof Load: 85, 000 psiMin. Thread Length: 1"
Head Width: 9/16"Head Height: 15/64"
Rockwell Hardness: C25 to C34Thread Style: Fully Threaded
Fastener Length: 2"Tensile Strength: 120, 000 psi
Screw Grade/Class: Grade 5Fastener Finish: Plain
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-24, Thread Type UNF (Fine), Fastener Length 2 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 9/16 In., Proof Load 85, 000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.