WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Hex Cap Screw, Gr 5, 3/8-24x3/4, PK100

VALUE BRAND| Zoro #: G2251155| Mfr #: 847176-PG

$10.60 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Head Type: Hex
Basic Material: Steel
Head Width: 9/16"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2251155 Mfr #: 847176-PG
Head Type: HexBasic Material: Steel
Head Width: 9/16"System of Measurement: Inch
Head Height: 15/64"Tensile Strength: 120,000 psi
Rockwell Hardness: C25 to C34Min. Thread Length: 3/4"
Fastener Finish: Zinc PlatedScrew Industry Standards: ASME B18.2.1
Dia./Thread Size: 3/8"-24Thread Style: Fully Threaded
Fastener Length: 3/4"Screw Grade/Class: Grade 5
Item: Hex Head Cap ScrewThread Direction: Right Hand
Thread Type: UNF (Fine)Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-24, Thread Type UNF (Fine), Fastener Length 3/4 In., Min. Thread Length 3/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 9/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 100

Product Reviews