3/8"-24 x 5" Grade 5 Plain Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G2027347| Mfr #: 4RVH6

$64.26 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2027347 Mfr #: 4RVH6
System of Measurement: InchThread Type: UNF (Fine)
Thread Direction: Right HandHead Type: Hex
Item: Hex Head Cap ScrewScrew Industry Standards: ASME B18.2.1
Head Height: 15/64"Rockwell Hardness: C25 to C34
Thread Style: Fully ThreadedFastener Length: 5"
Tensile Strength: 120, 000 psiScrew Grade/Class: Grade 5
Fastener Finish: PlainDia./Thread Size: 3/8"-24
Basic Material: SteelProof Load: 85, 000 psi
Min. Thread Length: 1"Head Width: 9/16"
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-24, Thread Type UNF (Fine), Fastener Length 5 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 9/16 In., Proof Load 85,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.