Zoro Select
Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 50 PK
Mfr # 2FE18
Zoro # G2049817
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Flange Type Serrated
- Thread Size 5/16"-18
- Fastener Length 1-1/4 in
- Head Width 1/2 in
Explore More Products
- ZORO SELECT Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1 in L, 600 PK B01258.031.0100
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 10 PK 2FE39
- ZORO SELECT Class 8.8, M16-2.00 Flange Bolt, Zinc Yellow Steel, 38 mm L, 25 PK M01256.160.0060
- ZORO SELECT M6-1.00 Flange Bolt, Black Oxide Steel, 20 mm L, 50 PK 5682PK
- ZORO SELECT Class 10.9, M16-2.00 Flange Bolt, Plain Steel, 50 mm L, 25 PK M04132.160.0050
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 3 in L, 15 PK 2TJ91
- ZORO SELECT Grade 9, 5/16"-18 Flange Bolt, Plain Alloy Steel, 1-1/8 in L, 50 PK 2FA74
- ZORO SELECT Grade 9, 5/8"-11 Flange Bolt, Plain Alloy Steel, 1-3/4 in L, 5 PK 2FB72
- ZORO SELECT Class 8.8, M12-1.75 Flange Bolt, Zinc Yellow Steel, 30 mm L, 25 PK M01256.120.0120
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-3/4 in L, 3 PK 71663
- MIDWEST FASTENER Class 10.9, M14-2.00 Flange Bolt, Black Phosphate Steel, 70 mm L, 2 PK 933001
- Zoro Select Flange Bolts