5/16"-18 x 1-3/4" Grade 5 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 100 pk.

VALUE BRAND| Zoro #: G0677171| Mfr #: 2CA93

$11.39 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Type: Hex
Basic Material: Steel
Head Width: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0677171 Mfr #: 2CA93
Head Type: HexBasic Material: Steel
Head Width: 1/2"System of Measurement: Inch
Head Height: 13/64"Tensile Strength: 120,000 psi
Rockwell Hardness: C25 to C34Min. Thread Length: 7/8"
Fastener Finish: Zinc PlatedScrew Industry Standards: ASME B18.2.1
Dia./Thread Size: 5/16"-18Thread Style: Partially Threaded
Fastener Length: 1-3/4"Screw Grade/Class: Grade 5
Item: Hex Head Cap ScrewThread Direction: Right Hand
Thread Type: UNC (Coarse)Country of Origin (subject to change): Taiwan

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-18, Thread Type UNC (Coarse), Fastener Length 1-3/4 In., Min. Thread Length 7/8 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 1/2 In., Screw Industry Standards ASME B18.2.1, Package Quantity 100

Reviews