5/16"-18 x 2-1/2" Grade 5 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 100 pk.

VALUE BRAND| Zoro #: G0545955| Mfr #: 1KA41

$12.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Hex Head Cap Screw
Head Type: Hex
Tensile Strength: 120,000 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0545955 Mfr #: 1KA41
Thread Type: UNC (Coarse)Item: Hex Head Cap Screw
Head Height: 13/64"Thread Direction: Right Hand
Screw Grade/Class: Grade 5Dia./Thread Size: 5/16"-18
System of Measurement: InchHead Type: Hex
Screw Industry Standards: ASME B18.2.1Head Width: 1/2"
Basic Material: SteelThread Style: Partially Threaded
Tensile Strength: 120, 000 psiFastener Length: 2-1/2"
Fastener Finish: Zinc PlatedProof Load: 4450 psi
Rockwell Hardness: C25 to C34Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-18, Thread Type UNC (Coarse), Fastener Length 2-1/2 In., Min. Thread Length 7/8 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 1/2 In., Proof Load 4450 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 100

Product Reviews