5/16"-18 x 2-1/2" Grade 5 Zinc Plated Hex Head Cap Screw, 100 pk.

VALUE BRAND |Zoro #: G1481672|Mfr #: 457090-PG

$24.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1481672 Mfr #: 457090-PG
Basic Material: SteelHead Height: 13/64"
System of Measurement: InchDia./Thread Size: 5/16"-18
Rockwell Hardness: C25 to C34Fastener Finish: Zinc Plated
Head Width: 1/2"Thread Type: UNC (Coarse)
Thread Direction: Right HandTensile Strength: 120, 000 psi
Head Type: HexFastener Length: 2-1/2"
Item: Hex Head Cap ScrewScrew Grade/Class: Grade 5
Screw Industry Standards: ASME B18.2.1Proof Load: 85, 000 psi
Thread Style: Partially ThreadedCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-18, Thread Type UNC (Coarse), Fastener Length 2-1/2 In., Min. Thread Length 7/8 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 1/2 In., Proof Load 85, 000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.