5/16"-18 x 2-1/4" Grade 5 Zinc Plated Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0600092| Mfr #: 1KA40

$13.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0600092 Mfr #: 1KA40
Head Height: 13/64"Head Width: 1/2"
Screw Grade/Class: Grade 5Basic Material: Steel
Dia./Thread Size: 5/16"-18Item: Hex Head Cap Screw
Thread Direction: Right HandScrew Industry Standards: ASME B18.2.1
Thread Type: UNC (Coarse)Head Type: Hex
System of Measurement: InchProof Load: 4450 psi
Rockwell Hardness: C25 to C34Thread Style: Partially Threaded
Tensile Strength: 120, 000 psiFastener Length: 2-1/4"
Fastener Finish: Zinc PlatedCountry of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-18, Thread Type UNC (Coarse), Fastener Length 2-1/4 In., Min. Thread Length 7/8 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 1/2 In., Proof Load 4450 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.