KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16"-18 x 2-1/4" Grade 5 Chrome Plated UNC (Coarse) Hex Head Cap Screws, 5 pk.

VALUE BRAND| Zoro #: G1144771| Mfr #: MPB3047

$12.17 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 2-1/4"
Screw Grade/Class: Grade 5
Proof Load: 4450 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1144771 Mfr #: MPB3047
Fastener Length: 2-1/4"Screw Grade/Class: Grade 5
Proof Load: 4450 psiDia./Thread Size: 5/16"-18
Head Height: 13/64"Screw Industry Standards: ASME B18.2.1
Basic Material: SteelFastener Finish: Chrome Plated
Thread Type: UNC (Coarse)Rockwell Hardness: C25 to C34
Thread Style: Partially ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 7/8"Tensile Strength: 6300 psi
Head Type: HexHead Width: 1/2"
System of Measurement: InchThread Direction: Right Hand
Country of Origin (subject to change): Taiwan, Province of China

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Chrome Plated, Dia./Thread Size 5/16 In.-18, Fastener Length 2-1/4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 7/8 In., Head Height 13/64 In., Head Width 1/2 In., Proof Load 4450 psi, Tensile Strength 6300 psi

Reviews