Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, 2-3/4" L, 100 PK (Discontinued)
Mfr # 3EPE9
Zoro # G2381976
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 18
- Fastener Length 2 3/4 in
- Head Width 1/2 in
- Material 5 Carbon Steel