5/16"-18 x 3" Grade 5 Plain Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0576091| Mfr #: 3EPF1

$31.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0576091 Mfr #: 3EPF1
Basic Material: SteelHead Height: 13/64"
System of Measurement: InchDia./Thread Size: 5/16"-18
Head Width: 1/2"Thread Type: UNC (Coarse)
Thread Direction: Right HandHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: Grade 5
Screw Industry Standards: ASME B18.2.1Min. Thread Length: 7/8"
Fastener Length: 3"Fastener Finish: Plain
Proof Load: 85, 000 psiRockwell Hardness: C25 to C34
Thread Style: Fully ThreadedTensile Strength: 120, 000 psi
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-18, Thread Type UNC (Coarse), Fastener Length 3 In., Min. Thread Length 7/8 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 1/2 In., Proof Load 85, 000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.