Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, Steel, 4 in L, 50 PK (Discontinued)
Mfr # 1KA45
Zoro # G0804903
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size UNC (Coarse)
- Fastener Length 4 in
- Head Width 1/2 in
- Material Steel