5/16"-18 x 4" Grade 5 Zinc Plated Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G0297911| Mfr #: 2CB13

$12.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0297911 Mfr #: 2CB13
Screw Industry Standards: ASME B18.2.1Dia./Thread Size: 5/16"-18
Screw Grade/Class: Grade 5Basic Material: Steel
Thread Direction: Right HandSystem of Measurement: Inch
Thread Type: UNC (Coarse)Item: Hex Head Cap Screw
Head Type: HexHead Width: 1/2"
Head Height: 13/64"Rockwell Hardness: C25 to C34
Thread Style: Partially ThreadedTensile Strength: 120, 000 psi
Fastener Length: 4"Fastener Finish: Zinc Plated
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-18, Thread Type UNC (Coarse), Fastener Length 4 In., Min. Thread Length 7/8 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 1/2 In., Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.