5/16"-18 x 5-1/2" Grade 5 Plain Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G0755343| Mfr #: 4RVE2

$39.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0755343 Mfr #: 4RVE2
System of Measurement: InchScrew Industry Standards: ASME B18.2.1
Head Width: 1/2"Dia./Thread Size: 5/16"-18
Fastener Finish: PlainHead Type: Hex
Head Height: 13/64"Thread Type: UNC (Coarse)
Thread Direction: Right HandItem: Hex Head Cap Screw
Tensile Strength: 120, 000 psiFastener Length: 5-1/2"
Screw Grade/Class: Grade 5Basic Material: Steel
Proof Load: 85, 000 psiMin. Thread Length: 7/8"
Rockwell Hardness: C25 to C34Thread Style: Fully Threaded
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-18, Thread Type UNC (Coarse), Fastener Length 5-1/2 In., Min. Thread Length 7/8 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 1/2 In., Proof Load 85,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50
Save 15%. Sign up for Z-mail.